Apply to be a TradeMaster!
Main product image of MXG461B 1" 2-Way Modulating Control Valve w/ Magnetic Actuator, 9.3 Cv
Magnifying glass
Hover image to zoom

MXG461B 1" 2-Way Modulating Control Valve w/ Magnetic Actuator, 9.3 Cv

Brand:
Siemens
SKU:
MXG461B25-8
Rating:
(0)
Q&A:
(0)
MXG461B 1" 2-Way Modulating Control Valve w/ Magnetic Actuator, 9.3 Cv
Magnifying glass
Hover image to zoom
$2,270.05 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
9.3 Cv
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Cast Iron

Description

–
The MXG461B.. valves are mixing or 2-port valves. They are supplied with the magnetic actuator ready fitted, equipped with an electronics module for position control and feedback. They are DVGW approved for drinking water applications. When deenergized, the valve?s control path A to AB is closed. The short positioning time, high resolution and high rangeability make these valves ideal for modulating control of domestic water (mains water and water in open circuits), hot and cold water systems.

Specs

–
Size:

1"

Flow Capacity (Cv):

9.3

Body Pattern:

2-Way

Application:

Domestic Water

Hot Water

Material:

Cast Iron

Max Differential:

102 psi

Power Consumption:

33VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy