Shop Resideo Sale
Main product image of MXG461B 2" Modulating Control Valve w/ Magnetic Actuator (35.1 Cv)
Magnifying glass
Hover image to zoom

MXG461B 2" Modulating Control Valve w/ Magnetic Actuator (35.1 Cv)

Brand:
Siemens
SKU:
MXG461B50-30
Rating:
(0)
Q&A:
(0)
MXG461B 2" Modulating Control Valve w/ Magnetic Actuator (35.1 Cv)
Magnifying glass
Hover image to zoom
$2,799.51 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Flow Capacity (Cv)
35.1 Cv

Description

–
The MXG461B valves are mixing or 2-port valves. They are supplied with the magnetic actuator ready fitted, equipped with an electronics module for position control and feedback. They are DVGW approved for drinking water applications. When deenergized, the valve’s control path A -> AB is closed. The short positioning time, high resolution and high rangeability make these valves ideal for modulating control of domestic water (mains water and water in open circuits), hot and cold water systems.

  • Short positioning time (< 2 s), high resolution (1 : 1000)
  • Selectable valve characteristic: equal-percentage or linear
  • High rangeability
  • Operating voltage AC / DC 24 V
  • Selectable standard signal inputs DC 0/2...10 V or DC 0/4...20 mA
  • DC 0…20 V Phs phase-cut signal input for Staefa controllers
  • Indication of operating state, visible from the outside
  • Accurate position feedback signal by inductive stroke measurement
  • Spring return facility: A -> AB closed when deenergized
  • Low friction, robust and maintenance-free
  • Including fittings

Specs

–
Size:

2"

Flow Capacity (Cv):

35.1

Flow type:

Linear

Equal Percentage

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy