Shop Resideo Sale
Main product image of Powermite MT Series 3 Position Floating Spring Return (Fail-Safe) 24V Valve Actuator & Motor
Magnifying glass
Hover image to zoom

Powermite MT Series 3 Position Floating Spring Return (Fail-Safe) 24V Valve Actuator & Motor

Brand:
Siemens
SKU:
S55155-A109
Rating:
(0)
Q&A:
(0)
Powermite MT Series 3 Position Floating Spring Return (Fail-Safe) 24V Valve Actuator & Motor
Magnifying glass
Hover image to zoom
$238.57 each
In Stock
In Stock
Get 38 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Powermite MT Series actuator, 24 Vac, floating control with fail safe. Works with MT Series valves with 7/32-inch (5.5mm) stroke. UL listed for plenum installations, manual override with visual LED position indication. Provides 65 lb. (300 N) nominal force.

Specs

–
Frequency:

50-60 Hz

50-60 Hz

50-60 Hz

Voltage:

24V

Control Signal:

Floating

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy