Shop Resideo Sale
Main product image of Non-Spring Return Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom

Non-Spring Return Valve Actuator (24V, 0-10 VDC)

Brand:
Siemens
SKU:
S55155-A110
Rating:
(0)
Q&A:
(0)
Non-Spring Return Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom
$169.44 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Powermite MT Series actuator, 24 Vac/dc, 0 to 10 Vdc controld signal, fail in place. Works with MT Series valves with 7/32-inch (5.5mm) stroke. UL listed for plenum installations, manual override with LEDv visual position indication. Provides 65 lb. (300 N) nominal force.

Specs

–
Fail Safe Mode:

Non-Spring Return

Voltage:

24V

Control Signal:

0 to 10 VDC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy