Shop Resideo Sale
Main product image of SSB Powermite MZ Series  Non Spring Return Electronic Zone Valve Actuator, 0 to 10 Vdc
Magnifying glass
Hover image to zoom

SSB Powermite MZ Series Non Spring Return Electronic Zone Valve Actuator, 0 to 10 Vdc

Brand:
Siemens
SKU:
S55180-A151
Rating:
(1)
Q&A:
(0)
SSB Powermite MZ Series  Non Spring Return Electronic Zone Valve Actuator, 0 to 10 Vdc
Magnifying glass
Hover image to zoom
$153.85 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
Powermite MZ Series actuator, 24 Vac/dc, 0 to 10 Vdc control, fail in place. Works with MZ Series valves with 7/32-inch (5.5mm) stroke. UL listed for plenum installations, manual override with LED visual position indication. Provides 45 lb. (200 N) nominal force.

Specs

–
Product Type:

Actuator

Actuator Type:

0 (2) to 10 VDC

Voltage:

24 VAC

Operating Temp Range:

34° to 122°F

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

Fast ship
John
Ft Pierce Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy