Apply to be a TradeMaster!
Main product image of 110V Gas Valve Actuator (Single Stage, AUX)
Magnifying glass
Hover image to zoom
110V Gas Valve Actuator (Single Stage, AUX)
Magnifying glass
Hover image to zoom
SKP15.001E1 has been discontinued
Discontinued July 24, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
110v
Product Highlight: Stages
One

Description

–
  • UL listed, FM approved, CSA certified for USA and Canada, IRI approvable, and ISO 9001 certified. European, Australian and Japanese approved versions available
  • Proof of Closure with Over Travel (POC) versions are available
  • Optional NEMA 4 protection
  • Visual position indication
  • "Power on" indication light
  • Quick connect wiring terminals
  • Optional adjustable auxiliary switch available
  • Modular design with 360 degree actuator rotation for easy field wiring and installation
  • Low, 13.5 VA power consumption
  • Specs

    –
    Voltage:

    110v

    Frequency:

    50-60 Hz

    Stages:

    One

    Switch:

    End Switch

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Valve Actuator

    great product. fast delivery. would recommend to a friend.
    Bruckner
    Port Washington, NY
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?