Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Dampers
Zoning Accessories
HVAC Actuators and Valves
Siemens Actuators & Valves
Gas Shut Off Valves
SKP Gas Actuators
120V Gas Valve Actuator (Single Stage)
Brand:
Siemens
SKU:
SKP15.011U1
Rating:
(1)
Q&A:
(0)
Hover image to zoom
SKP15.011U1 has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.
MANUALS (2)
User Guide
Submittal Drawing
User Guide
Submittal Drawing
Product Highlights
–
120v
One
Description
–
Safety shut-off control
Optional NEMA 4 protection
Quick connect wiring terminals
Visual position indicator
Low 13.5 VA power consumption
Optional Proof-of-Closure (POC) over-travel switch
Optional auxiliary switch
Specs
–
Frequency:
50-60 Hz
50-60 Hz
50-60 Hz
Voltage:
120v
Stages:
One
Switch:
SPDT
Auxiliary Switch:
None
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2" Double Gas Valve
SKU:
VGD20.503U
Siemens
120V Pressure Regulating Gas Valve Actuator with Safety Shut-off Function, No Switch
SKU:
SKP25.013U1
Siemens
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Valve Actuator
great product. fast delivery. would recommend to a friend.
Bruckner
Port Washington, NY
11 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video