Apply to be a TradeMaster!
Main product image of 120V High Pressure Gas Valve Actuator (120 psi)
Magnifying glass
Hover image to zoom
120V High Pressure Gas Valve Actuator (120 psi)
Magnifying glass
Hover image to zoom
$2,132.28 each
In Stock
In Stock
Get 1 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
20 MAX PSI

Description

–
SKP25 pressure regulating electro-hydraulic actuators are used in combination with VG series gas valve bodies to provide safety shut-off and gas pressure regulation for industrial and commercial burners. The SKP25 can also be applied as a 1:1 air/gas ratio regulator or zero governor. Since a single valve performs two or more functions, fewer gas train components and fittings are required. This significantly reduces both the size and weight of the gas train. In addition, smaller diameter gas valves can be used. The compact SKP25 actuator opens slowly and closes immediately when power is interrupted. The modular design allows the SKP25 to be used in combination with all VG series gas valve bodies from 1/2-inch to 6-inch in size. The actuator is easily mounted on the square flange of any VG valve with four pre-mounted screws. A visible position indicator on the front of the actuator displays the entire stroke of the valve. A light indicates when the actuator is powered.

Features:
  • UL listed, FM approved, CSA certified for USA and Canada, IRI approvable, ISO 9001 certified. European, Australian and Japanese approved versions available
  • Certified as a ventless pressure regulator
  • Safety shut-off function and pressure regulating function in one compact unit
  • Proof of Closure with Over Travel (POC) versions are available
  • Optional NEMA 4 protection
  • Visual position indication
  • "Power on" indication light
  • Quick connect wiring terminals
  • Optional adjustable auxiliary switch available
  • Applicable as 1:1 air/gas ratio regulator or zero governor
  • Accurate pressure control characteristics, and zero offset (droop).
  • Modular design with 360 degree actuator rotation for easy field wiring and installation
  • Low, 13.5 VA power consumption
  • Specs

    –
    Switch:

    SPDT

    Max Pressure (PSI):

    20

    Frequency:

    50-60 Hz

    Voltage:

    120v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy