Apply to be a TradeMaster!
Main product image of Air/Gas Ratio Controlling Gas Valve Actuator w/o Switch (120V)
Magnifying glass
Hover image to zoom

Air/Gas Ratio Controlling Gas Valve Actuator w/o Switch (120V)

Brand:
Siemens
SKU:
SKP55.013U1
Rating:
(1)
Q&A:
(0)
Air/Gas Ratio Controlling Gas Valve Actuator w/o Switch (120V)
Magnifying glass
Hover image to zoom
$3,104.37 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
SKP55? pressure regulating electro-hydraulic actuators are used in combination with VG? series gas valves to provide slow opening, fast closing safety shut-off and air/gas ratio control for industrial and commercial burner applications.

The SKP55 actuator controls the pressure difference across a restriction in the gas supply line as a function of the pressure difference across a restriction in the air supply duct so that the air to gas ratio remains constant irrespective of air volume changes. There is no need for an upstream constant pressure regulator when using an SKP55 actuator within the applicable pressure range of the VG valve body.

Since a single valve performs three functions: safety shut-off, constant pressure regulation, and air/gas ratio control, fewer components and fittings are required to assemble a gas train. This significantly reduces both the size and the weight of the gas train. The total pressure drop across the gas train arrangement is reduced, allowing for the use of smaller diameter gas trains in most applications.

The modular design allows the SKP55 actuator to be used in combination with all VG series gas valves from 1/2-inch to 6-inch in size. The actuator is easily mounted on the square flange of any VG valve with four bolts. No gaskets or seals are required when mounting the actuator. A visible position indicator displaying the entire stroke range of the actuator shows the valve position. A light indicates when power is on.

Features:
  • Excellent control for recuperative burners, burners utilizing preheated combustion air, and variable orifice/flow regulating burners
  • Air/gas ratio maintained even when air flow is disrupted
  • Safety shut-off control and pressure regulation in one compact unit
  • Compensates for variations in combustion chamber back pressure
  • Low-fire, excess-air biasing adjustment
  • Simplified commissioning of burner and reduced start-up time
  • Optimal solution for premix burner applications

Specs

–
Voltage:

120v

Switch:

None

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So esy so fast so perfetc

Excellent place to buy
ventas GMI
texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy