Apply to be a TradeMaster!
Main product image of SKP75 Air/Gas Ratio Controlling Gas Valve Actuator (120V)
Magnifying glass
Hover image to zoom

SKP75 Air/Gas Ratio Controlling Gas Valve Actuator (120V)

Brand:
Siemens
SKU:
SKP75.013U1
Rating:
(0)
Q&A:
(0)
SKP75 Air/Gas Ratio Controlling Gas Valve Actuator (120V)
Magnifying glass
Hover image to zoom
$3,030.10 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
SKP75 pressure regulating electro-hydraulic actuators are used in combination with VG series gas valves to provide slow opening, fast closing safety shut-off and air/gas ratio control for industrial and commercial burner applications.

The SKP75 controls the burner manifold gas pressure as a function of the combustion air pressure without the need for an additional constant gas pressure regulator.

Since three functions: safety shut-off, constant pressure regulation, and air/gas ratio control can be performed by a single valve, fewer gas train components and fittings are required. This significantly reduces both the size and weight of the gas train. In addition, smaller diameter gas valves can be used.

The compact SKP75 actuator opens slowly and closes immediately when power is interrupted. The modular design allows the SKP75 to be used in combination with all VG series gas valves bodies from 1/2-inch to 6-inch in size. The actuator is easily mounted on the square flange of any VG valve with four pre-mounted screws. A visible position indicator on the front of the actuator displays the entire stroke of the valve. A light indicates when the actuator is powered.

Features:
  • Excellent control for recuperative burners, burners utilizing preheated combustion air, and variable orifice/flow regulating burners
  • Air/gas ratio maintained even when air flow is disrupted
  • Safety shut-off control and pressure regulation in one compact unit
  • Compensates for variations in combustion chamber back pressure
  • Low-fire, excess-air biasing adjustment
  • Simplified commissioning of burner and reduced start-up time
  • Optimal solution for premix burner applications

Specs

–
Voltage:

120v

Switch:

None

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy