Shop Limited Time Deals
Main product image of SSB 3-Position Electronic Floating Valve Actuator (24V)
Magnifying glass
Hover image to zoom

SSB 3-Position Electronic Floating Valve Actuator (24V)

Brand:
Siemens
SKU:
SSB81U
Rating:
(1)
Q&A:
(0)
SSB 3-Position Electronic Floating Valve Actuator (24V)
Magnifying glass
Hover image to zoom
SSB81U has been discontinued
Discontinued January 7, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
SSB131.09U 3-Position, Fail in Place, Powermite MZ Series Actuator
Brand:
Siemens
SKU:S55180-A150
(0)
Order by today, receive 2 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V

Description

The SSB actuator requires a 24 Vac, Class 2, 0 to 10 Vdc supply signal or floating control signal to control Powermite 599 MZ Series zone control valves with 7/32-inch (5.5 mm) stroke.

For use in heating and cooling HVAC applications with Powermite 599 MZ Series valves that need 45 lbs. (200N) nominal force. They can be used in liquid service applications.

Features:
  • UL listed for plenum installations
  • Direct coupled installation without tools
  • Manual override
  • Visual position indication

Specs

Product Type:

Actuator

Control Signal:

Floating

Voltage:

24V

Operating Temp Range:

34° to 122°F

Control Mode:

3-position (floating)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As advertised

Easy to find part, almost as easy to order the part. Part delivered and price paid matched. No drama, easy, arrived in good condition when they said it would. As a former Siemens employee this was easier than getting it from Siemens... and faster. Will order again and again.
Chris
Sacramento
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?