Apply to be a TradeMaster!
Main product image of SSC Electronic Spring Return Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom

SSC Electronic Spring Return Valve Actuator (24V, 0-10 VDC)

Brand:
Siemens
SKU:
SSC161.35U
Rating:
(0)
Q&A:
(0)
SSC Electronic Spring Return Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom
$226.40 each
In Stock
In Stock
Get 103 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The Powermite MT Series actuator S55155-A111 works with MT Series valves with 7/32-inch (5.5mm) stroke. This actuator features manual override with LED visual position indication and provides 65 lb. (300 N) nominal force. UL listed for plenum installations.

Features:
  • Actuator Type: Electronic
  • Actuation Style: Linear
  • Fail Safe: Yes
  • Spring return function: Spring return functionality
  • Control Signal: 0...10 Vdc
  • Positioning time: 27.5s
  • Position feedback: Yes
  • Power consumption: 3.5 VA
  • Ambient temperature, operation: 34 to 122°F
  • Ambient humidity, operation: 90% r.h.
  • Operating voltage: 24 VAC/DC
  • Supply Voltage: 24 VAC/DC
  • Frequency: 50/60 Hz
  • Dimensions (W x H x D): 5.2 x 3.8 x 1.9 in
  • Degree of protection: NEMA2

Specs

–
Fail Safe Mode:

Spring Return

Voltage:

24V

Control Signal:

0 to 10 VDC

Actuator Type:

Proportional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy