Shop Resideo Sale
Main product image of 1-1/2" Double Gas Valve
Magnifying glass
Hover image to zoom

1-1/2" Double Gas Valve

Brand:
Siemens
SKU:
VGD20.403U
Rating:
(0)
Q&A:
(0)
1-1/2" Double Gas Valve
Magnifying glass
Hover image to zoom
$1,108.05 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
The normally closed VG Series of modular single and double-body gas valves combined with SKP Series electro-hydraulic actuators provide safety shut-off, gas pressure regulation and air/gas ratio control for commercial and industrial gas burner.

Features:
  • Compact VGD20 double-valve bodies consist of two safety shut-off valves in series. The first (inlet) valve has a flat valve disc applicable for safety shut-off function only. The second (outlet) valve has a contoured valve disc for use with pressure regulating actuators.
  • A one-inch NPT vent connection between the valves.
  • Each VGD20 double-valve requires two threaded mounting flanges (AGAxxU). Each flange includes the necessary installation hardware (bolts, nuts and O-ring). Each mounting flange has a 1/4-inch NPT pressure tap. The flanges can be pre-mounted onto the pipe, and then bolted onto the VGD20 gas valve body. This feature eliminates the use of pipe unions and permits the gas valve assembly to be easily removed from a gas train.
  • The overall dimensions of both the 1-1/2-inch and 2-inch AGAxxU flanges are identical. This permits a 1-1/2-inch flange to be mounted on a 2-inch valve body or vice versa

Specs

–
Product Type:

Gas Valve

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy