Apply to be a TradeMaster!
Main product image of VGD40 4" Flanged Double Gas Valve Body
Magnifying glass
Hover image to zoom
VGD40 4" Flanged Double Gas Valve Body
Magnifying glass
Hover image to zoom
$13,268.81 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Threaded Connection

Description

–
Compact VGD40 double-valve bodies consist of two safety shut-off valves in series. Each individual safety shut-off valve has double seats to achieve high flow. Patented seat construction with individual closing spring for each seat to assure reliable shut-off and high close-off pressure rating.

Features:
  • Compact VGD40 double-valve bodies consist of two safety shut-off valves in series.
  • Each individual safety shut-off valve has double seats to achieve high flow.
  • Patented seat construction with individual closing spring for each seat to assure reliable shut-off and high close-off pressure rating.

Specs

–
Product Type:

Gas Valve

Size:

4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy