Apply to be a TradeMaster!
Main product image of Terminal Housing for Magnetic Valves, 40W (0 to 10 Vdc)
Magnifying glass
Hover image to zoom
Terminal Housing for Magnetic Valves, 40W (0 to 10 Vdc)
Magnifying glass
Hover image to zoom
$357.96 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
40 Watts

Description

–
Converts 0-10 Vdc input to 0-20 Vdc phase cut output.
  • up to 40W, IP54 rated housing
  • Specs

    –
    Product Type:

    Housing

    Wattage:

    40

    Control Signal:

    0 to 10 VDC

    Supply Voltage:

    24 VAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy