Apply to be a TradeMaster!
Main product image of 1/2" CTS x 3/8" OD Compression Straight Stop Valve - LFQC894S, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" CTS x 3/8" OD Compression Straight Stop Valve - LFQC894S, Lead Free (Chrome)

SKU:
131-G2Q1C04
Rating:
(2)
Q&A:
(0)
1/2" CTS x 3/8" OD Compression Straight Stop Valve - LFQC894S, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$10.66 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: 131-G2Q1C01, 0147002

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Push Fit
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Tomahawk 131-G Series Quarter-Turn Supply Stops shall be used as a means of controlling pressure water connections to plumbing fixtures for the purpose of being able to turn off flow for repairs or emergency situations

1/2" CTS x 3/8" OD Compression Straight Stop Valve - LFQC894S, No Lead (Chrome)

Features:
  • “kwik” quarter-turn “on” or “off”
  • ball valve style construction
  • large, conventional handles
  • chrome-plated no lead brass construction with PTFE seats
  • certified to NSF/ANSI 61 section 9-G
  • nuts and ferrules assembled
  • IAPMO listed

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Application:

Plumbing

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Push Fit

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I Don't Recommend

Cheap Plastic Handles That Break. Every One Has Broken. Either When I Test Them For Proper Function During Installation Or A Customer Call Back For Broken Handle. I Threw The Rest Of Them In The Brass Scrap Pile Where They Belong
Mr. Abstract
Joppa, MD
1 years ago
Was this review helpful to you?

Good quality, very full-port

popped on the PEX with no leaks, nice build & materials. Much larger port thru than other big brand stop valves I got. Packaged securely in individual box.
Phanks
NY
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy