Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Compression Straight Stop Valve - LFBV890013, No Lead (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression Straight Stop Valve - LFBV890013, No Lead (Chrome)

SKU:
131-G2F1C04
Rating:
(1)
Q&A:
(0)
1/2" FIP x 3/8" OD Compression Straight Stop Valve - LFBV890013, No Lead (Chrome)
Magnifying glass
Hover image to zoom
$8.91 each
BOX UP & SAVE 7%
$165.80 box of 20
$8.29 each
In Stock
In Stock
Get 32 Mon, Oct 5
Order by today, receive Monday
Inlet Size: 
1/2"
3/8"1/2"5/8"
Outlet Size: 
3/8"
Inlet Type: 
FIP
Body Pattern: 
Straight
Type: 
1/4 Turn
Finish: 
Chrome
ChromeRough Brass
This item replaces: 0147105

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1/2" FIP x 3/8" OD Compression Straight Stop Valve - LFBV890013, No Lead (Chrome)

Features:
  • “Kwik” quarter-turn “On” or “Off”
  • Ball valve style construction
  • Available in straight and angle configurations
  • Large, conventional handles
  • Chrome-plated Lead Free* brass construction with PTFE seats
  • Certified to NSF/ANSI 61 Section 9-G
  • Nuts and ferrules assembled
  • Packaged in convenient window boxes; kits in plastic bags
  • IAPMO Listed

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Outlet Type:

OD Compression

Inlet Type:

FIP

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F16
Fluidmaster

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great buy

Remodeling and needed to replace faulty valve
Dand
Iola Kansas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy