Apply to be a TradeMaster!
Main product image of 1/2" Nominal Sweat x 3/8" OD Compression Straight Stop Valve - LFBV892013, No Lead (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 3/8" OD Compression Straight Stop Valve - LFBV892013, No Lead (Chrome)

SKU:
131-G2S1C04
Rating:
(1)
Q&A:
(0)
1/2" Nominal Sweat x 3/8" OD Compression Straight Stop Valve - LFBV892013, No Lead (Chrome)
Magnifying glass
Hover image to zoom
$9.69 each
BOX UP & SAVE 13%
$168.80 box of 20
$8.44 each
In Stock
In Stock
Get 29 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Inlet Size: 
1/2"
3/8"1/2"5/8"
Inlet Type: 
Nominal Sweat
Body Pattern: 
Straight
This item replaces: 0121027

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1/2" Nominal Sweat x 3/8" OD Compression Straight Stop Valve - LFBV892013, No Lead (Chrome)

Features:
  • “Kwik” quarter-turn “On” or “Off”
  • Ball valve style construction
  • Available in straight and angle configurations
  • Large, conventional handles
  • Chrome-plated Lead Free* brass construction with PTFE seats
  • Certified to NSF/ANSI 61 Section 9-G
  • Nuts and ferrules assembled
  • Packaged in convenient window boxes; kits in plastic bags
  • IAPMO Listed

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Outlet Size:

3/8"

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Sweat

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I wanted to give these a 5 star, but couldn't.

I have historically had good results from Watts/Sioux Chief. I liked these over other makes because of the NSF-61 certification for a potable water sink fixture. They are quarter turn ball valves, and the sweat fitting is a bit longer (further away from the valve seat) making sweating easier. Unfortunately, after I installed them, (leak tested on the supply side) everything appeared good until I hooked up the faucet. There was a leak, so I was planning on tightening the faucet compression, but realized it wasn't the compression that was leaking but the valve seam on the output on the back side of the valve. 3 out 4 of them in the same location. I got them exchanged, and tried them again, this time no seam leaks. After some research, I have heard others complain of a similar defect with other brands, I guess you get a bad batch sometimes. What I do now, is I purchased a 3/8" O.D. flex hose and pressure test the fixture side with the seam. I then dry them out prior to sweating them in.
Ryan H.
Tewksbury, MA
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy