Shop Resideo Sale
Main product image of 3/8" FIP x 3/8" OD Compression Straight Stop Valve - LF889013, No Lead (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Compression Straight Stop Valve - LF889013, No Lead (Chrome)

SKU:
133-G1F1C04
Rating:
(0)
Q&A:
(0)
3/8" FIP x 3/8" OD Compression Straight Stop Valve - LF889013, No Lead (Chrome)
Magnifying glass
Hover image to zoom
$12.48 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
This item replaces: 0147022

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

3/8" FIP x 3/8" OD Compression Straight Stop Valve - LF889013, No Lead (Chrome)

Features:
  • Available in straight and angle configurations
  • Certified to NSF/ANSI 61 Section 9-G
  • IAPMO Listed
  • Lead Free* brass

Note: Image may not be actual representation of item.

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

3/8" x 3/8"

Outlet Size:

3/8"

Inlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

FIP

Lead Free:

Yes

Type:

Multi-Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Outlet Size
Inlet Size
Outlet Type
CURRENT ITEM
Product Image of 3/8" FIP x 3/8" OD Compression Straight Stop Valve - LF889013, No Lead (Chrome)
3/8" FIP x 3/8" OD Compression Straight Stop Valve - LF889013, No Lead (Chrome)
SKU: 133-G1F1C04
Brass
Chrome
3/8"
3/8"
OD Compression
3/8" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
SKU: SSQF038
Brass
Chrome
3/8"
3/8"
OD Compression
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy