Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
SSQF038
Rating:
(4)
Q&A:
(1)
3/8" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$5.23 each
BOX UP & SAVE 14%
$45.00 box of 10
$4.50 each
In Stock
In Stock
Get 189 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/8"
1/2" x 3/8"
Body Pattern: 
Straight
Inlet Type: 
FIP

This item replaces: 26-1002LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

3/8" FIP x 3/8" OD Comp. 1/4 Turn Straight Stop Valve (Lead Free)

  • Straight
  • Lead Free
  • 3/8" FIP x 3/8" OD Compression

Specs

–
Finish:

Chrome

Size:

3/8"

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Inlet Size
Outlet Size
Inlet Type
Chrome
Brass
3/8"
3/8"
FIP

You May Also Need

Product Reviews

3.25 out of 4 reviews
100% would recommend this product
3.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly what I wanted.

This is exactly what I was looking for as an extra shutoff for a toilet/bidet. The price was fair & shipping was fast. No complaints here.
Spartan
Decatur, Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works great
Me Chiavetta
Easton Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again.

Very good product.
Tiny To
Nebraska
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

returned wrong description return policy,better to be more clear
Arthur
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Got a leaky 3/8 shutoff and I want to be lazy and use this valve as a "piggyback" valve instead of replacing the existing valve. Are the 3/8" female threads compatible with a typical 3/8 compression male threads?

Asked by Marty 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Marty, thanks for writing in. The female threads on this valve are NPT and will connect to 3/8" male NPT threads.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy