Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - LF894013, No Lead (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - LF894013, No Lead (Chrome)

SKU:
133-G2C1C04
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - LF894013, No Lead (Chrome)
Magnifying glass
Hover image to zoom
We no longer carry 133-G2C1C04
Unavailable since June 29, 2026
Outlet Size: 
3/8"
Inlet Type: 
Nominal Compression
Nominal CPVC
Body Pattern: 
Straight
This item replaces: 0147037

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1/2" Nom Compression x 3/8" OD Compression Straight Stop Valve - LF894013, No Lead (Chrome)

Features:
  • Available in straight and angle configurations
  • Certified to NSF/ANSI 61 Section 9-G
  • IAPMO Listed
  • Lead Free* brass

Note: Image may not be actual representation of item.

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Compression

Type:

Multi-Turn

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Product Type
Inlet Size
Outlet Size
1/2" Nom Compression x 3/8" OD Compression Straight Stop Valve - Lead Free (Chrome)
SKU: 72358PR-NL
Chrome
Brass
Supply Stop
1/2"
3/8"