Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)

Brand:
Everflow
SKU:
72138PR-NL
Rating:
(0)
Q&A:
(0)
3/8" FIP x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)
Magnifying glass
Hover image to zoom
$7.55 each
BOX UP & SAVE 10%
$68.10 box of 10
$6.81 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Body Pattern: 
Straight
This item replaces: 29-1002LF, SSMF038, 29-1002

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Body Pattern
Straight

Description

–
3/8" FIP x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)

Note: Image may not be actual representation of item.

Specs

–
Body Pattern:

Straight

Finish:

Chrome

Inlet Type:

FIP

Material:

Brass

Outlet Size:

3/8"

Inlet Size:

3/8"

Outlet Type:

OD Compression

Valve Type:

Straight

Lead Free:

Yes

Type:

Multi-Turn

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Body Pattern
Finish
Inlet Type
Material
Outlet Size
Straight
Chrome
FIP
Brass
3/8"
Straight
Chrome
FIP
Brass
3/8"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy