Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
OCR19X-R 1/2" Nom Compr (5/8" OD) x 3/8" O.D. Compr Angle Stop, Lead Free (Rough Brass) is a suggested alternative for applications with hard water conditions.
Features:
| Material: | Brass |
|---|---|
| Finish: | Rough Brass |
| Inlet Type: | OD Compression |
| Product Type: | Supply Stop |
| Size: | 5/8" x 3/8" |
| Type: | Multi-Turn |
| Outlet Type: | OD Compression |
| Body Pattern: | Angle |
| Lead Free: | Yes |
| Brass Alloy: | C46500 |