Apply to be a TradeMaster!
Main product image of PowerPEX Crimp Composite Handle Tool Kit (3/8", 1/2", 3/4" and 1")
Magnifying glass
Hover image to zoom

PowerPEX Crimp Composite Handle Tool Kit (3/8", 1/2", 3/4" and 1")

SKU:
305-41CKIT
Rating:
(3)
Q&A:
(1)
PowerPEX Crimp Composite Handle Tool Kit (3/8", 1/2", 3/4" and 1")
Magnifying glass
Hover image to zoom
305-41CKIT has been discontinued
Discontinued September 22, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
PowerPEX Crimp Composite Handle Tool Kit (3/8", 1/2", 5/8", 3/4" and 1")
SKU:305-7095
(1)
Order by 6PM, receive 3 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp

Description

PowerPEX™ ASTM F1807 Crimp Tool
  • Includes 3/8", 1/2", 3/4" & 1"
  • 16" Length
  • F1807
  • Composite handles
  • Composite handles are strong and durable, yet lightweight
  • Compact tools allow one-hand crimping
  • Combo tool for the most common crimp connections and added cost savings
  • Free Go/No-Go gauge provided with every model
  • Also work on PB 1380 tube and fittings

Specs

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Includes:

Go/No-Go Crimp Gauge

Type:

Tool

Application:

3/8" PEX

1/2" PEX

3/4" PEX

1" PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Tubing Compatibility
Fitting System Compatibility
Includes
Type
Application
CURRENT ITEM
Product Image of PowerPEX Crimp Composite Handle Tool Kit (3/8", 1/2", 3/4" and 1")
PowerPEX Crimp Composite Handle Tool Kit (3/8", 1/2", 3/4" and 1")
SKU: 305-41CKIT
(3)
PEX
Crimp
Go/No-Go Crimp Gauge
Tool
3/8" PEX
1/2" PEX
3/4" PEX
1" PEX
PEX
Crimp
Go/No-Go Crimp Gauge
Tool
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX

You May Also Need

3/4" PEX Crimp Ring (50/bag)
SKU: PXCR075
Bluefin

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Broke when Crimping

Looks like a great product but I must of gotten a defective one. When Crimping down the tool cracked in half. Very frustrating and put my project behind schedule.
Andrew
Seattle Washington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Robust

This is a quality tool you'll keep for a lifetime. Good investment. And it works.
Vlchek
Southampton, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good People

I will tell you that I have never had a better group of people that are so helpful and know about their products and if they don't know aren't afraid to go to their associates for the answer. And if something doesn't work for you they are the easiest ever to set up your return. Thank you Supply House reps. You're great.
Pat
Mount Victory, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this crimp tool recommended for crimping stainless steel crimp?

Asked by Jim 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

This tool is only meant to be used in conjunction with the copper crimp rings.

Was this review helpful to you?