Apply to be a TradeMaster!
Main product image of PipeEye Suspension Bracket - Single Hole
Magnifying glass
Hover image to zoom

PipeEye Suspension Bracket - Single Hole

SKU:
521-557
Rating:
(0)
Q&A:
(0)
PipeEye Suspension Bracket - Single Hole
Magnifying glass
Hover image to zoom
$0.99 each
BOX UP & SAVE 7%
$23.00 box of 25
$0.92 each
In Stock
In Stock
Get 132 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel

Description

–
Sioux Chief PipeEye Suspension Bracket shall be used where necessary to insulate, secure or suspend copper, PEX or CPVC supply lines in residential or commercial applications. This bracket is designed with one hole with a 1 " I.D. to support 1/2" through 1" CTS tubing using Sioux Chief PipeEye™ insulating grommets. Gromments must be installed with these brackets. Brackets shall be IAPMO certified.

Features:
  • Supports copper, PEX or CPVC tubing
  • Includes one 1-11/32" hole
  • Use with Pipe Eye insulators
  • Suspend bracket with 3/8" all-thread rod
  • Multiple nail holes and slots for installation flexibility
  • Can be mounted to a concrete pan before the pour

Specs

–
Product Type:

Bracket

Hole Size:

1-11/32"

Material:

Galvanized Steel

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy