Apply to be a TradeMaster!
Main product image of 1/2" to 3/4" CTS Pipe Eye Metal Stud Insulator
Magnifying glass
Hover image to zoom

1/2" to 3/4" CTS Pipe Eye Metal Stud Insulator

SKU:
558-M23
Rating:
(1)
Q&A:
(0)
1/2" to 3/4" CTS Pipe Eye Metal Stud Insulator
Magnifying glass
Hover image to zoom
$0.25 each
BOX UP & SAVE 8%
$23.00 box of 100
$0.23 each
In Stock
In Stock
Get 5,625 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Size
1/2", 3/4"
Product Highlight: Material
Polyethylene
Product Highlight: Color
Black

Description

–
Sioux Chief 558 series PipeEye metal stud insulators shall be used where necessary to insulate CTS copper, PEX or CPVC piping in residential or commercial applications. Use on metal studs or galvanized metal brackets when 111/32 diameter hole is made. Optional colored grommets are available for easily identifying hot and cold water supply lines.

After tubing passes through the hole in stud or bracket, position insert around tubing and push insert through the hole until the tabs click and lock into place. Offset tubing hole in grommet allows for adjustable positioning.

Features:
  • Fits 1 11/32" holes in metal studs or brackets
  • Split design. Offset hole for adjustable tube position
  • Reduces noise caused by expansion and contraction
  • Flame retardant models meet UL94 V 2 flame rating
  • PlenumSafe models meet ASTM E84 25/50 Flame/Smoke Spread and UL94 V-0 flame rating
  • Compatible with copper, PEX and CPVC

Specs

–
Max Temp (F):

160°F

Size:

1/2"

3/4"

Material:

Polyethylene

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Temp (F)
Size
160°F
1/2"
3/4"
3/4" CTS EZGlide Tube Insulator (Bag of 50)
SKU: 558-3
180°F
3/4"

You May Also Need

1/2" 3/4" (Dual Size) CTS Pipe Eye Metal Stud Insulator, Flame Retardant
SKU: 558-M23R
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very satisfied

Always satisfied with my purchases and delivery time from Supply House.
Brian
PENNSYLVANIA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy