Apply to be a TradeMaster!
Main product image of PipeEye Suspension Bracket - Dual Hole
Magnifying glass
Hover image to zoom
PipeEye Suspension Bracket - Dual Hole
Magnifying glass
Hover image to zoom
$1.12 each
BOX UP & SAVE 12%
$24.75 box of 25
$0.99 each
In Stock
In Stock
Get 850 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel

Description

–
Sioux Chief 521 series Pipe Eye Suspension bracket shall be used where necessary to secure, insulate or suspend copper, PEX, or CPVC CTS piping in residential or commercial applications. Use on wood or metal studs or joists, or anchor to ceiling or any other flat surface with approved hardware. The Pipe Eye Suspension bracket can also be suspended from 3/8" threaded rod

Features:
  • Supports copper, PEX or CPVC tubing
  • Includes one, two or four 1 11/32" holes
  • Use with Pipe Eye insulators
  • Suspend bracket with 3/8" all-thread rod
  • Multiple nail holes and slots for installation flexibility
  • Can be mounted to a concrete pan before the pour

Specs

–
Material:

Galvanized Steel

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket (5" x 2-1/2" x 1/2")
SKU: 121-L
Holdrite
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy