Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Hangers & Clamps
Strut Clamps & Accessories
Strut Clamps
Electro-Galvanized Strut Clamps
1/2" IPS Zinc Plated PowerBar Mini Strut Pipe Clamp
Brand:
Sioux Chief
SKU:
523-3MS2G
Rating:
(0)
Q&A:
(0)
Hover image to zoom
523-3MS2G has been discontinued
Discontinued July 28, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Specification Sheet
Specification Sheet
Product Highlights
–
1/2" IPS
Zinc Plated
Specs
–
Product Type:
Pipe Clamp
Size:
1/2" IPS
Finish:
Zinc Plated
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
PowerBar - 1 Bracket (9"- 16" Opening)
SKU:
523-16
Sioux Chief
1/2" MegaPressG 90° Elbow
SKU:
25201
Viega
×
Video