Shop Resideo Sale
Main product image of StrongArm Bracket w/ Two 3/4" Lock Blocks for 16" Stud Bays
Magnifying glass
Hover image to zoom

StrongArm Bracket w/ Two 3/4" Lock Blocks for 16" Stud Bays

SKU:
525-1623
Rating:
(0)
Q&A:
(0)
StrongArm Bracket w/ Two 3/4" Lock Blocks for 16" Stud Bays
Magnifying glass
Hover image to zoom
$4.17 each
In Stock
In Stock
Get 45 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
StrongArm™ with LockBlock™
  • Rigidly secures any ½" – 1" CTS stub out and prevents all movement
  • Lock Blocks™ are pre-assembled on a pair of brackets or available with 2½" screws to mount directly to structure
  • Twisted brackets easily mount to the face of the stud and L-bent brackets mount inside the stud cavity
  • Lock Blocks compress on tube and brackets after screws are tightened

Specs

–
Application:

16" Stud Bays

Includes:

3/4" Lock Blocks

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Twisted StrongArm Bracket w/ 2 Plastic Bend Supports for 16" Stud Bays
SKU: 525-162PB
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy