Apply to be a TradeMaster!
Main product image of PEX Manifold Brackets w/ Components
Magnifying glass
Hover image to zoom

PEX Manifold Brackets w/ Components

SKU:
550-AMB
Rating:
(2)
Q&A:
(1)
PEX Manifold Brackets w/ Components
Magnifying glass
Hover image to zoom
$24.59 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon

Description

–
  • Supports a pair of Sioux Chief copper manifolds
  • Fits within a 3-1/2” wall or can be fastened outside the wall
  • Non-corrosive, sound absorbing and easy to install
  • Maximum pipe O.D. is 1-1/2”

Specs

–
Type:

Open

Product Type:

Bracket

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Copper Manifold w/ 1/2" ProPEX Ball Valve, 4 Outlets (Lead Free Brass)
SKU: LF2500400
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

These are great

These are great for manifold system for in floor heat system
Contractor
Ia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what was needed

They always have what I need fast delivery
rob
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this sold in sets of two as shown in the picture? or per each

Asked by Jody 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it is a set of 2 brackets.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy