Apply to be a TradeMaster!
Main product image of Tube Hanger w/ Nail for 1/2" CTS Copper, PEX, and CPVC Tubing (Bag of 100)
Magnifying glass
Hover image to zoom

Tube Hanger w/ Nail for 1/2" CTS Copper, PEX, and CPVC Tubing (Bag of 100)

SKU:
551-P2PK3
Rating:
(5)
Q&A:
(0)
Tube Hanger w/ Nail for 1/2" CTS Copper, PEX, and CPVC Tubing (Bag of 100)
Magnifying glass
Hover image to zoom
$15.54 each
In Stock
In Stock
Get 86 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Material
Polyethylene

Description

–
Sioux Chief 551-P series PadLock full clamp pipe hanger shall be used where necessary to secure 1/2" or 3/4" CTS supply lines in residential or commercial applications. Clamp shall be 100% corrosion proof and UV resistant. Clamp shall be impact resistant to 0°F, and be able to withstand continuous temperatures up to 160°F. Clamp shall include preloaded continuous ring shank nail or drill tip screw depending on model number. Nails and screws shall be zinc-plated to resist rust. Clamp shall be designed to protect tube from damage if nail is overdriven and designed so that there is no way for tube to escape. Hanger shall be compatible with CTS copper, PEX or CPVC tube.

Features:
  • Nail or screw locks tube into hanger so there is no way for tube to escape
  • Will not damage tube if nail or screw is over-driven
  • Allows tube to expand and contract
  • Isolates tube from surface to reduce heat loss and noise transfer
  • Fits and fastens to the Grid Iron bracket (see p 465)
  • Compatible with copper, PEX and CPVC

Specs

–
Max Temp (F):

160°F

Application:

1/2" CTS Copper

1/2" PEX

1/2" CPVC

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Tube Hanger w/ Nail for 3/4" CTS Copper, PEX, and CPVC Tubing (Bag of 50)
SKU: 551-P3PK3
Sioux Chief

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Sioux Chief great quality

Much better than the big box stores stock better price to boot
Sparky
Lynchburg Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great

I ordered these instead of copper clips to give them a try. They worked great and are a great value.
Paul
Cape Cod, Mass
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Nice tubing hanger for keeping copper tubing from touching the bottom of joists.
Jeff
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use. Always in stock

The best thing about these are, I can always get them from Supply House. I have given up and 'plumbing supply house' and big box stores. They carry them sometimes.
Charlie D
Summertown, TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and Functional

Just slide these onto the copper tubing before hanging it and you don't have to worry about dropping them or what have you.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy