Apply to be a TradeMaster!
Main product image of Totem Twin Tube Talon for 3/4" PEX Tubing (Bag of 50)
Magnifying glass
Hover image to zoom

Totem Twin Tube Talon for 3/4" PEX Tubing (Bag of 50)

SKU:
552-B33
Rating:
(4)
Q&A:
(0)
Totem Twin Tube Talon for 3/4" PEX Tubing (Bag of 50)
Magnifying glass
Hover image to zoom
$15.90 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX

Description

–
Sioux Chief 552 series Totem 3/4" offset tube hangers can be used where necessary to secure 3/4" CTS supply lines in residential or commercial applications. 552 series hangers are 100% corrosion proof and UV resistant, impact resistant to 0°F, and able to withstand continuous temperatures up to 160°F.

Product Features:
  • Reduces callbacks caused by sheet-rock installers piercing the tube
  • Provides 1" offset from mounting surface to bottom of tube
  • Secures to surface in any position
  • Unique V-shaped base easily adapts to engineered wood I-beam joists
  • Locking finger holds pipe securely in place
  • 100% corrosion proof, impact resistant
  • Bulk ring-shank nails included (but not pre-loaded)
  • Compatible with copper, PEX and CPVC

Specs

–
Application:

3/4" PEX

Color:

Black

Material:

Plastic

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
Tubing Compatibility
3/4" PEX
Plastic
PEX
3/4" PEX
Plastic
PEX

You May Also Need

Product Reviews

2.5 out of 4 reviews
25% would recommend this product
2.5
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
0%
2 star
50%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

PEX falls out of clamp

I bought these because I liked the idea of holding pex away from framing to easily add pipe insulation. Not only did I have to find my own nails (nails supplied were too short), but I also feared the pex would fall out, once filled with water, because the clamps don't grab the pex tight enough. Sure enough, running hot water made the pex move enough to fall out of a few clamps even though I spaced them 24" apart. Pex is very durable....they can't make a better dual clamp that fits tighter? Very disappointed.
CW
Vt
2 years ago
Was this review helpful to you?

Good Idea, Looks Nice But Bad Execution

Like I Said It's A Good, Nice And Neat Idea. It Has Two Major Flaws. First Noticiable One Is The Supplied Nails Are Too Short. The Clip It Self.is Around 2" Tall. They Supply A 2.5in Nail To Secure This To Framing. It Is Not Enough To Secure It. I'm Hoping Once Hot Water Gets Turned On And The Pex Gets All Squirley It Doesn't Pull Them All Out. 2nd Major Flaw Is It Doesn't Have Enough Clamping Force To Actually Hold The Pex. It Doesn't Squeeze The Pex To The Framing. It Relies On The Plastic Itself To Squeeze And Hold Pex. Pex Has A Memory And Wants To Flex Bqck To It's Original Position. Using Coiled Pex Makes These A Pia.
Vinny
Thompson Pa
2 years ago
Was this review helpful to you?

No nails

Didn't use
Phil
Winamac, lN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Great price. Makes the job look nice
Extreme plumbing
Parkersburg wv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy