Shop Resideo Sale
Main product image of 3" Schedule 40 HangsTuff J-Hook Tube Hanger
Magnifying glass
Hover image to zoom

3" Schedule 40 HangsTuff J-Hook Tube Hanger

SKU:
553-8W
Rating:
(2)
Q&A:
(0)
3" Schedule 40 HangsTuff J-Hook Tube Hanger
Magnifying glass
Hover image to zoom
$1.16 each
In Stock
In Stock
Get 2,236 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

–
  • Strong and rigid I-beam design keeps pipe secure
  • Two ring-shank nails conveniently supplied
  • 100% corrosion proof, impact resistant ABS
  • Can be glued to ABS or PVC pipe with all-purpose glue

Specs

–
Size:

3"

Material:

ABS

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
3" x 7" J-Hook Pipe Hanger
SKU: JHPH300
3"
ABS

You May Also Need

3" PVC DWV 45° Elbow
SKU: P321-030
3" PVC DWV 45° Street Elbow
SKU: P323-030

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product at a great price

I purchased these for my hydroponic system. They came really fast and they used UPS not the post office. I would recommend Supply House to friends. I would definitely use them next time I need something for plumbing.
Tim
Midland, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great product
ron
Burlington nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy