Shop Resideo Sale
Main product image of 4" Schedule 40 HangsTuff J-Hook Tube Hanger
Magnifying glass
Hover image to zoom

4" Schedule 40 HangsTuff J-Hook Tube Hanger

SKU:
553-9W
Rating:
(9)
Q&A:
(0)
4" Schedule 40 HangsTuff J-Hook Tube Hanger
Magnifying glass
Hover image to zoom
$1.04 each
BOX UP & SAVE 10%
$23.50 box of 25
$0.94 each
In Stock
In Stock
Get 260 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

–
  • Strong and rigid I-beam design keeps pipe secure
  • Two ring-shank nails conveniently supplied
  • 100% corrosion proof, impact resistant ABS
  • Can be glued to ABS or PVC pipe with all-purpose glue

Specs

–
Size:

4"

Material:

ABS

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV 90° Elbow
SKU: P300-040
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Yes

These hooks are great for holding PVC on the ceiling of my shop. The Dust collection system injects a lot of vibration on the pipes and hangers.
Michael
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for mounting my pvc tubes in my hydroponics system

Great for mounting my pvc tubes in my hydroponics system
never had one, never will
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I use them in my hydroponics grow tubes it works great ,
arkbishop001
Oklahoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VERY SATISFIED

Used the j-hooks to set up my hydroponics system. They worked perfectly.
never had one, never will
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and perfect for our needs

These were perfect for our needs. We couldn't find them locally in the hardware stores so I was thrilled to find them on your site. We are using them for holding the 4" PVC pipes for our hydroponic garden system. Perfect!
Jenari Health
Garfield, AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a realy good product

I am using these hangers to support 4" pvc pipe in a hydrophonic system and they carry the load nicely. I put them on 6 foot centers and they work great.
Rick
Cheyenne, Wy.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works perfect great service, will be back

used this for my hydroponics system. Made the job so easy it is unbelievable
Larry
Lebanon, Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

These J hooks worked perfectly for my A-frame hydroponic garden build.
David
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

J Hooks

I purchased a bunch of J Hooks to build my herb garden out of schedule 40 4in PVC pipe and they worked great they're excellent holders!
R. Palmer
Phx,Az
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy