Apply to be a TradeMaster!
Main product image of 1-1/4" EZGlide Suspension Tube Clamp (Bag of 25)
Magnifying glass
Hover image to zoom

1-1/4" EZGlide Suspension Tube Clamp (Bag of 25)

SKU:
557-5
Rating:
(1)
Q&A:
(0)
1-1/4" EZGlide Suspension Tube Clamp (Bag of 25)
Magnifying glass
Hover image to zoom
$22.97 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Features:
  • Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
  • V-shaped split design for easy installations
  • Compatible with copper, PEX or CPVC

Specs

–
Application:

1-1/4" PEX

Size:

1-1/4"

Max Temp (F):

140°F

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" EZGlide Tube Clamp (Box of 50)
SKU: 559-4
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good hangers

Like the way they keep tubing in line.
Jim
Bakersfield, ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy