Apply to be a TradeMaster!
Main product image of 1" EZGlide Suspension Tube Clamp (Bag of 50)
Magnifying glass
Hover image to zoom

1" EZGlide Suspension Tube Clamp (Bag of 50)

SKU:
557-4
Rating:
(1)
Q&A:
(0)
1" EZGlide Suspension Tube Clamp (Bag of 50)
Magnifying glass
Hover image to zoom
$24.47 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Note: This is a bag of 50

Features:
  • Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
  • V-shaped split design for easy installations
  • Compatible with copper, PEX or CPVC
  • Plenum Safe models meet ASTM E84 25/50 Flame/Smoke Spread and UL94 V-0 flame rating

Specs

–
Size:

1"

Application:

1" PEX

Max Temp (F):

140°F

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Application
Tubing Compatibility

You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Need Longer Tabs

These work really well however the 1" diameter need longer tabs to fasten them when using them as a hanger and not a bushing.
Nick the Plumber
Westport, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy