Apply to be a TradeMaster!
Main product image of 1-1/2" EZGlide Suspension Tube Clamp (Bag of 25)
Magnifying glass
Hover image to zoom

1-1/2" EZGlide Suspension Tube Clamp (Bag of 25)

SKU:
557-6
Rating:
(1)
Q&A:
(0)
1-1/2" EZGlide Suspension Tube Clamp (Bag of 25)
Magnifying glass
Hover image to zoom
$29.13 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Note: This is a bag of 25

Features:
  • Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
  • V-shaped split design for easy installations
  • Compatible with copper, PEX or CPVC
  • Plenum Safe models meet ASTM E84 25/50 Flame/Smoke Spread and UL94 V-0 flame rating

Specs

–
Size:

1-1/2"

Application:

1-1/2" PEX

Max Temp (F):

140°F

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Tubing Compatibility
CURRENT ITEM
Product Image of 1-1/2" EZGlide Suspension Tube Clamp (Bag of 25)
1-1/2" EZGlide Suspension Tube Clamp (Bag of 25)
SKU: 557-6
(1)
1-1/2"
1-1/2" PEX
PEX
1/2"
1/2" PEX
PEX

You May Also Need

1/2" PEX Suspension Tube Clamp (Bag of 100)
SKU: PXSTCL050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great For Insulation

Is these regularly for insulated pex lines. They work great and save time trimming insulation.
KCP
West Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy