Apply to be a TradeMaster!
Main product image of 1" EZGlide Tube Clamp (Box of 50)
Magnifying glass
Hover image to zoom

1" EZGlide Tube Clamp (Box of 50)

SKU:
559-4
Rating:
(3)
Q&A:
(1)
1" EZGlide Tube Clamp (Box of 50)
Magnifying glass
Hover image to zoom
$22.36 each
In Stock
In Stock
Get 73 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Features:
  • Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
  • V-shaped split design for easy installations
  • Compatible with copper, PEX or CPVC
  • Plenum Safe models meet ASTM E84 25/50 Flame/Smoke Spread and UL94 V-0 flame rating

Specs

–
Application:

1" PEX

Size:

1"

Max Temp (F):

140°F

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Consistently Great Product

Consistently great product from a fantastic supplier. I prefer SupplyHouse.com for all of my trade needs.
Jason
TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex hanger clamps

Yes they are easy to install, work well and seem strong.
Mitch
Ct
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One inch pex hanger

These are designed well enough. The plastic however is not as tough as the black variety bought at the same time. A few came apart during installation.
Disco
texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of nail do you use with the clamp?

Asked by Jay 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends what your mounting them to, you may need to use screws.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy