Apply to be a TradeMaster!
18 Gauge Fast Assemble Steel Water Heater Stand (30 to 50 Gal.)

18 Gauge Fast Assemble Steel Water Heater Stand (30 to 50 Gal.)

SKU:
598-011
Rating:
(0)
Q&A:
(0)
18 Gauge Fast Assemble Steel Water Heater Stand (30 to 50 Gal.)
$72.80 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
30 to 50 Gallons

Description

–
Sioux Chief Water Heater Stands shall comply with national code requirements to raise water heaters 18" above the floor. Water heater stand platform and legs shall be galvanized steel. Legs shall be cross braced to prevent tipping. Each leg shall include mounting holes for hardware (furnished by others) to secure and anchor stand to floor as required in seismic areas.

Features:
  • U.S. made from durable galvanized steel
  • Meets National Fuel Gas Code Requirements
  • Individually boxed
  • Standard models assemble easily with all hardware included
  • Fast Assemble model features steel interlocking slots and tabs, and only requires one screw in center of cross member to complete

Specs

–
Capacity (Gallons):

30 to 50

Dimensions:

21" x 21" x 18"

Gauge:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Capacity (Gallons)
Dimensions
CURRENT ITEM
Product Image of 18 Gauge Fast Assemble Steel Water Heater Stand (30 to 50 Gal.)
18 Gauge Fast Assemble Steel Water Heater Stand (30 to 50 Gal.)
SKU: 598-011
30 to 50
21" x 21" x 18"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy