Apply to be a TradeMaster!
Main product image of Unassembled Water Heater Stand (Up to 52 Gal.)
Magnifying glass
Hover image to zoom

Unassembled Water Heater Stand (Up to 52 Gal.)

Brand:
Holdrite
SKU:
40-S-22-U
Rating:
(4)
Q&A:
(2)
Unassembled Water Heater Stand (Up to 52 Gal.)
Magnifying glass
Hover image to zoom
$63.95 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
52 Gallons

Description

–
  • Water Heater stand
  • Galvanized Construction
  • Assembled
  • 22" square

    Application:
  • Water heater support
  • Equipment support
  • Specs

    –
    Capacity (Gallons):

    52

    Product Type:

    Water Heater Stand

    Dimensions:

    22" x 22"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Compare Similar Products

    Brand
    Expansion Tank Support Kit w/ 45" Band for 5 Gallon Tanks
    SKU: 598-0213

    You May Also Need

    26" Water Heater Drain Pan (Aluminum), AP12940
    SKU: AP12940
    Rheem

    Product Reviews

    4.75 out of 4 reviews
    100% would recommend this product
    4.75
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    25%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    I would buy again

    Prompt delivery
    tony
    arizona
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked great

    Water Heater
    mark
    frederick md
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Metal water heater stand

    This is so much better than the 2x4 framed and drywall stand I had.
    Bert
    Laguna hills, Ca
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Sturdy and Well Made Stand

    I bought two of these for a pair of 85 gallon water heaters - one for domestic hot water and the other for the hydronic floor heating system. These stands are heavy beasts with a 12 gauge top and 16 gauge legs. All steel is protected with a very good galvanized coating. I have no doubt that these will last a very long time. Although listed as a 30 inch size, the actual dimension of the top is 30-1/4 inch by 30-1/4 inch.
    BlueRidge
    Southwest Virginia
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: I can't find the allowable weight capacity. A lot of these products for 100 gal. heaters claim a 1,200# capacity. But 100 gal. of water alone weighs about 862#. The commercial water heater I looked up ships at 660#. So it would already be overloaded. Do you carry one with maybe a 1,500# capacity?

    Asked by John 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    We do not currently carry one w 1500lb capacity, there is a 1300lb heavy duty Sioux Chief model SKU:598-012.

    Was this review helpful to you?

    Q: What strap would be used to secure the water heater

    Asked by Scott 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The strap is separate from the Water Heater stand. For example you could use strap kit SKU QB-50-F

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy