Apply to be a TradeMaster!
Main product image of Expansion Tank Support Kit w/ 32.5" Band for 2 Gallon Tanks
Magnifying glass
Hover image to zoom

Expansion Tank Support Kit w/ 32.5" Band for 2 Gallon Tanks

SKU:
598-0210
Rating:
(14)
Q&A:
(0)
Expansion Tank Support Kit w/ 32.5" Band for 2 Gallon Tanks
Magnifying glass
Hover image to zoom
$6.86 each
BOX UP & SAVE 5%
$65.50 box of 10
$6.55 each
In Stock
In Stock
Get 1,080 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: 598-0210PK2

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
2 Gallons
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Material
Stainless Steel

Description

–

Please note: Items 598-0210 and 598-0210PK are transitioning from a Snap Lock clamp to a standard hose clamp. Images shown depict the previous Snap Lock clamp configuration. During this transition, kits may include either clamp style. The standard hose clamp is designed to fit both large and small expansion tank sizes.


598-0210 

  • Fast, easy, and affordable
  • 16-ga. Galvanized bracket, made in the USA
  • All stainless steel band, housing and screw

Specs

–
Tank Volume:

2 Gallons

Type:

Support Kit

Diameter (Inches):

10"

Gauge:

16

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper x Male Adapter
SKU: 30330
Elkhart

Product Reviews

4.29 out of 14 reviews
86% would recommend this product
4.29
out of 14 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Does what it's designed to do

Product does exactly what it is designed to do- offer a means of supporting the horizontally installed expansion tanks. Included hardware was not needed in my application as I used threaded rod to attach it to the ceiling joists, but none the less it performed like it was supposed to
VS

Most Liked Negative Review

I would not buy this product again

For it to be sturdy I would have to use 2 kits in that case I buy the he hold rite one, Also the bracket has 2 holes for the screws to attach it to the wall they are horizontal which makes very hard to screw into a single 2x4 (need to drive in the screws In angle.
Showing 1-10 of 14 reviews

Best clamp ever

Only way to munt the tanks , fast and easy.
storman
webster springs ,wv
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

For it to be sturdy I would have to use 2 kits in that case I buy the he hold rite one, Also the bracket has 2 holes for the screws to attach it to the wall they are horizontal which makes very hard to screw into a single 2x4 (need to drive in the screws In angle.
Pcds
Murfreesboro TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it's designed to do

Product does exactly what it is designed to do- offer a means of supporting the horizontally installed expansion tanks. Included hardware was not needed in my application as I used threaded rod to attach it to the ceiling joists, but none the less it performed like it was supposed to
Lg
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very helpful

Love you guys. Have a wonderful new year
Tbone
Fairburn, ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

needs to be universal on all tanks

would have given a 5 star but is doesn't fit a 4.5 gallon tank
Douglas
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Screws were not correct size

The screws were too big to tighten down the strap. Poor QC and I bought different style of straps to replace them. Supply house we're on point though and issued a refund. This review only reflects the quality of the product not the distributor.
Home Owner
Strasburg, VA
5 years ago
Was this review helpful to you?

Great, works as intended fast delivery as usual

It works I'm happy
Larry
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy 2 next time

Does the job to support the expansion tank, but would be more stable if 2 were used.
Aaron
Baltimore
6 years ago
Was this review helpful to you?

Good prices ,good products ,good customer service

Good product.
Samsam
Jersey city nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered as promised and quickly.

used clamps on exhaust system to wrap heat protection. Worked great.
Curly
Nashville TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy