Apply to be a TradeMaster!
Main product image of Expansion Tank Support Kit w/ 45" Band for 5 Gallon Tanks
Magnifying glass
Hover image to zoom

Expansion Tank Support Kit w/ 45" Band for 5 Gallon Tanks

SKU:
598-0213
Rating:
(2)
Q&A:
(0)
Expansion Tank Support Kit w/ 45" Band for 5 Gallon Tanks
Magnifying glass
Hover image to zoom
$7.06 each
BOX UP & SAVE 8%
$64.70 box of 10
$6.47 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
5 Gallons
Product Highlight: Diameter (Inches)
13" Diameter
Product Highlight: Material
Stainless Steel

Description

–
  • Fast, easy, and affordable
  • 16-ga. Galvanized bracket, made in the USA
  • All stainless steel band, housing and screw

Specs

–
Tank Volume:

5 Gallons

Type:

Support Kit

Diameter (Inches):

13"

Gauge:

16

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Expansion Tank Support Kit w/ 45" Band for 5 Gallon Tanks
Expansion Tank Support Kit w/ 45" Band for 5 Gallon Tanks
SKU: 598-0213
(2)

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

I wish they would make the band where it was usable for both small and large tanks.
D&S
Md
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fast service great product
Ken
RONKONKOMA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy