Apply to be a TradeMaster!
Main product image of 1/2" Male Sweat Copper Tub Spout Stub Out Elbow (8" x 7")
Magnifying glass
Hover image to zoom

1/2" Male Sweat Copper Tub Spout Stub Out Elbow (8" x 7")

SKU:
613-87
Rating:
(1)
Q&A:
(0)
1/2" Male Sweat Copper Tub Spout Stub Out Elbow (8" x 7")
Magnifying glass
Hover image to zoom
$6.03 each
BOX UP & SAVE 13%
$263.50 box of 50
$5.27 each
In Stock
In Stock
Get 639 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Width (Inches)
8" Width
Product Highlight: Length (Inches)
7" Length
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
1/2" sweat Tub Spout Stub-Out Elbow, 7" (stub-out portion) x 8" (height). Simplifies installation of bath tub spouts. Lead-free compliant and approved for potable water use nationwide.

Features:
  • Made from 100% copper
  • Lead-free, approved for domestic water use
  • Spin-closed outlet for pressure-testing purposes
  • Saves labor and installation costs
  • Manufactured in the USA

Specs

–
Size:

1/2"

Width (Inches):

8"

Length (Inches):

7"

Connection Type:

Sweat

Material:

Copper

Supply Connection:

Male Sweat x Spin Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Only source for this part!

As I have learned, although pex is awesome and I ordered all my material for that from Supply House, the tub spout needs to be copper for the water to flow at the correct rate and not back up into the shower line. Only Supply House carried a sweat in copper spout for my Delta pex valve housing
Not a plumber
McKinney Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy