Apply to be a TradeMaster!
Main product image of PowerPEX 1/2" PEX x Male Sweat Copper Fitting Straight Adapter, Lead Free
Magnifying glass
Hover image to zoom

PowerPEX 1/2" PEX x Male Sweat Copper Fitting Straight Adapter, Lead Free

SKU:
643X2
Rating:
(1)
Q&A:
(0)
PowerPEX 1/2" PEX x Male Sweat Copper Fitting Straight Adapter, Lead Free
Magnifying glass
Hover image to zoom
$0.71 each
In Stock
In Stock
Get 3,548 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty

Description

  • PowerPEX® ASTM F1807 No Lead Male Sweat Copper Straight Adapters
  • One-piece solid copper

Specs

Size:

1/2"

PEX Size:

1/2"

Application:

Plumbing

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Material:

Copper

Warranty:

25 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

PowerPEX 1/2" PEX x 1/2" Male Sweat Copper Fitting Straight Adapter, 2" Long (Lead Free)
SKU: 643X202
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great product

thumbs up
kal
MN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy