Apply to be a TradeMaster!
Main product image of 1/2" CTS x Spin Closed End Type L Copper Stub Out Bullet (8" Length)
Magnifying glass
Hover image to zoom

1/2" CTS x Spin Closed End Type L Copper Stub Out Bullet (8" Length)

SKU:
622-L08
Rating:
(1)
Q&A:
(0)
1/2" CTS x Spin Closed End Type L Copper Stub Out Bullet (8" Length)
Magnifying glass
Hover image to zoom
$3.87 each
BOX UP & SAVE 8%
$355.00 box of 100
$3.55 each
In Stock
In Stock
Get 190 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
Length (Inches): 
8"
3"6"8"10"12"15"18"
This item replaces: 622-M08, 622-M08PK2

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
CTS Connection
Product Highlight: Length (Inches)
8" Length

Description

–
  • Type L copper
  • Perfect for stubbing up through floor for closets or lavs

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Type:

CTS

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS x Spin Closed End Type L Copper Stub Out Bullet (12" Length)
SKU: 622-L12
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

hard to find

can't get these in local hardware stores. happy they were available online.
gbben
granite bay ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy