Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
PEX Crimp Fittings
PEX Crimp Stub Out Elbows
1/2" PowerPEX Copper Stub Out Elbow (3-1/2" x 8")
Brand:
Sioux Chief
SKU:
630X248
Rating:
(1)
Q&A:
(0)
Hover image to zoom
630X248 has been discontinued
Discontinued January 16, 2024
This product has been discontinued.
MANUALS (1)
Install Instructions
Install Instructions
Suggested Alternative:
1/2" PEX Crimp Copper Stub Out Elbow (3-1/2" x 8")
Brand:
Bluefin
SKU:
PXSO50-35X8
(21)
Order by
today
, receive 2048 by
Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
1/2"
3.5" Height
8" Length
Description
–
Features:
Accepts sweat, push-fitting and compression valves
Combines easy adapting of copper stub outs with easy installation of PEX system
Type L copper
Tube stops formed into each fitting
One-piece solid copper
Push-fitting systems are not compatible with nickel-plated stub out elbows
Specs
–
Size:
1/2"
Height (Inches):
3.5"
Length (Inches):
8"
Application:
Plumbing
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Length (Inches)
...
Application
...
CURRENT ITEM
1/2" PowerPEX Copper Stub Out Elbow (3-1/2" x 8")
SKU:
630X248
(1)
Sioux Chief
1/2"
8"
Plumbing
1/2" PEX Crimp Copper Stub Out Elbow (3-1/2" x 8")
SKU:
PXSO50-35X8
Bluefin
1/2"
8"
Plumbing
1/2" PEX Crimp Copper Stub Out Elbow (3-1/2" x 8")
SKU:
PSO-12L8
Everflow
1/2"
8"
Plumbing
Heating
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
These work very nicely
Use with PEX crimp rings. Copper stub outs for fixture shut offs and shower valve installations.
Danny Boy
NH
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video