Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Copper Stub Out Elbow (3-1/2" x 8")
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Copper Stub Out Elbow (3-1/2" x 8")

Brand:
Everflow
SKU:
PSO-12L8
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp Copper Stub Out Elbow (3-1/2" x 8")
Magnifying glass
Hover image to zoom
$9.82 each
BOX UP & SAVE 14%
$423.00 box of 50
$8.46 each
In Stock
In Stock
Get 72 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Lead Free
Yes

Description

–
HydroPEX Lead Free Copper Stub Ells provide 90-degree transition from PEX to Copper. This PEX stub may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2"

Lead Free:

Yes

Width (Inches):

3-1/2"

Material:

Brass

PEX Size:

1/2"

Length (Inches):

8"

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F877

ASTM F1960

NSF

Max Temp (F):

200°F

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
Application
CURRENT ITEM
Product Image of 1/2" PEX Crimp Copper Stub Out Elbow (3-1/2" x 8")
1/2" PEX Crimp Copper Stub Out Elbow (3-1/2" x 8")
SKU: PSO-12L8
1/2"
8"
Heating
Plumbing

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy