Shop Resideo Sale
Main product image of 1/2" PEX x 1/2" Copper Fitting Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" Copper Fitting Elbow (Lead Free)

SKU:
632X222
Rating:
(4)
Q&A:
(0)
1/2" PEX x 1/2" Copper Fitting Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$2.10 each
BOX UP & SAVE 6%
$197.00 box of 100
$1.97 each
In Stock
In Stock
Get 2,008 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
1/2" PEX x 1/2" Male Sweat Elbow (Lead Free)

Specs

–
PEX Size:

1/2"

Size:

1/2" x 1/2"

Application:

Plumbing

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Max Pressure (PSI):

200

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PowerPEX 1/2" PEX x Male Sweat Copper Fitting Straight Adapter, Lead Free
SKU: 643X2
Sioux Chief

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

nice stuff

Sioux Chief makes great products that fit the application.
kcopp NH
seacoast NH
2 years ago
Was this review helpful to you?

Perfect for Press couplings

I love to use these for shower valves and press couplings. You have a wall hydrant that you need to replace? Use this with a press coupling and it makes those tight spots so much more manageable.
Absolute9d
Fort Smith, AR
4 years ago
Was this review helpful to you?

Love these guys

The only way I like to hook up shower/tub valves is with these fittings!
John
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was damaged

Bought 2 copper pex elbows. One had large split in it. Can't imagine how that gets packaged without someone noticing. Supply House was very good about replacing it though.
Mitch
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy