Apply to be a TradeMaster!
Main product image of PowerPEX 1/2" PEX x 1/2" Male Sweat Copper Fitting Straight Adapter, 2" Long (Lead Free)
Magnifying glass
Hover image to zoom

PowerPEX 1/2" PEX x 1/2" Male Sweat Copper Fitting Straight Adapter, 2" Long (Lead Free)

SKU:
643X202
Rating:
(2)
Q&A:
(0)
PowerPEX 1/2" PEX x 1/2" Male Sweat Copper Fitting Straight Adapter, 2" Long (Lead Free)
Magnifying glass
Hover image to zoom
$2.22 each
BOX UP & SAVE 12%
$97.50 box of 50
$1.95 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty

Description

–

Sioux Chief PowerPEX 1/2" PEX x 1/2" Male Sweat Copper Fitting Straight Adapter, 2" Long (Lead Free)

Specs

–
Size:

1/2"

PEX Size:

1/2"

Application:

Plumbing

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Material:

Copper

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PowerPEX 3/4" PEX x 3/4" Female Sweat Copper Pipe Straight Adapter (Lead Free)
SKU: 644X3
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would defiantly by the product again and again

This product was exaclty what i was looking for
Koby
GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I had pex parts sent to me for proof of concept design….

I at this time am only studying a future project and all the items sent were helpful….
Toad
Reno, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy