| Thread Type: | PEX Crimp x OD Compression |
|---|---|
| Size: | 1/2" x 3/8" |
| PEX Size: | 1/2" 3/8" |
| Application: | Plumbing |
| Inlet Size: | 1/2" |
| Standards Met: | ASTM F1807 |
| Fitting System Compatibility: | Crimp |
| Tubing Compatibility: | PEX |
| Material: | Copper |
| Max Pressure (PSI): | 200 |
| Outlet Type: | OD Compression |
| Inlet Type: | PEX Crimp |